Beli dry and wet vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp1.099.900

    Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Main Switch: On Body
    • Filter: Normal
    • Drum Capacity (m): 7.5
    • Dust Disposal System: Blow and Debris
    • Power Cord Length (m): 4.5
    • Model : Wet and Dry Vacuum Cleaner
    • Power Consumption (W): 600
    • Power Supply (V): 220-240
  2. KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby room
    atribut:
    • Standard Accessory ID (mm): 35
  3. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  4. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  5. Suiden Wet & Dry Vacuum Cleaner
    Mulai

    Rp14.999.900

    Suiden Wet & Dry Vacuum Cleaner
    atribut:
    • Noise Level (dB): 77
    • Maximum Air Volume (m³/minute): 2.7
    • Maximum Vacuum Pressure (kPa): 23
    • Power Consumption Electrical (W): 1100
    • Power Cord Length (m): 8
  6. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  7. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  8. Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Mulai

    Rp1.999.900

    Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Deskripsi:
    Kelebihan : 3 in 1 (Basah,Kering,Tiup), Exra Filter Deodorizer
    atribut:
    • Power (W): 700
    • Capacity (L): 23
  9. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  10. FISCH Wet & Dry Blow Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp919.900

    FISCH Wet & Dry Blow Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Power Supply: 220-240V, 50/60Hz
    • Maximum Vacuum (L): 7
    • Content of Dust Box (L): 28
    • Power Supply Cable (m): 3.5
    • Accessories Included: Water Brush, Assorted Brush, Flexible Hose Pipe, Sponge, Paper Bag, Plastic Tubes
    • Power Consumption (W): 850
    • Suction Motor Power (W): 150
    • Tank Material: Full Stainless
  11. BOOM Deterjen Bubuk Merah
    Rating:
    93% of 100
    (3)
    Mulai

    Rp5.900

    BOOM Deterjen Bubuk Merah
    Deskripsi:
    Deterjen bubuk, lebih ekonomis, lebih bersih, lebih harum. Diproduksi oleh PT Sayap Mas Utama. Kemenkes RI PKD 20202800430
    atribut:
    • Size (g): 280
    • Packaging: Bag
    • Scent: Wangi Bunga
Daftar Harga dry and wet vacuum cleaner Terbaru October 2026
Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)Rp1.099.900
Wipro Vacuum Cleaner Wet and Dry Stainless Steel (Penyedot Debu)Rp1.399.900
KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Rp2.899.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Rp8.899.900
Suiden Wet & Dry Vacuum CleanerRp14.999.900
KRISBOW Vacuum Cleaner Kering (Penyedot Debu)Rp899.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu)Rp11.999.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900
Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)Rp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)